missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Infrared Food Safety Thermometers

Product Code. 11745009 Shop All Cole-Parmer Products
Click to view available options
Temperature Range (Metric):
-18°C to +302°C
-30°C to +200°C
-35°C to +275°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11745009

Brand: Digi-Sense™ 3562540

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for food inspections and HACCP programs.

  • Can also be used in the home, office, field or lab, anywhere you need to quickly and accurately measure surface temperatures

Specifications

Product Type Food Infrared Thermometer
Max. Temperature (Metric) 302°C
Min. Temperature (Metric) -18°C
Temperature Range (Metric) -18°C to +302°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.