missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Infrared Food Safety Thermometers

Ideal for food inspections and HACCP programs.

Brand:  Digi-Sense™ 3562515

 View more versions of this product

Product Code. 11756088

  • £116.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: One 9 V battery.
This item is not returnable. View return policy

Description

Description

  • Can also be used in the home, office, field or lab, anywhere you need to quickly and accurately measure surface temperatures

Certifications

IP54; CE

Services

1 Year

Specifications

Specifications

IP54; CE
Fixed at 0.97
1.5 in.
One 9 V battery
≥150 milliseconds
1.75 in.
None
Digi-Sense 4: 1 Food Infrared Stick Thermometer
302°C
-35°C
No
±2% of reading or ±3.6°F (±2.0°C), whichever is greater
4.4 cm
Single-use
Agriculture, Education, Food Processing, HVAC, Industrial, Laboratory, R and D, Preventive Maintenance, and other Noncontact Applications
3.8 cm
17.8 cm
0.1°F/C
Infrared Thermometer
7 in.
525°F
-31°F
-35°C to +275°C (Infrared); 0°C to 200°C (Contact Probe)
9 V
Backlit LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers