missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ Turbidimeter
Waterproof and dustproof with IP67 rated housing that floats
Brand: Oakton™
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Four-point, push button calibration for full-range accuracy
- Auto-ranging from 0 to 1000 NTU
- Portable and durable
- Light weight
- For use in field testing and quality control
- Repeatability and accuracy
- Resolution as low as 0.01 NTU
Specifications
Portable Turbidity Meter | |
LED | |
Ideal for monitoring turbidity in chemical, food and industrial applications | |
±2%, ±3% | |
0 to 1000 NTU | |
6.1 in. | |
2.7 in. | |
1.8 in. | |
AAA Alkaline |
Infrared LED | |
Four primary standards, three empty cuvettes with light shield caps, silicone oil, lint-free cloth, 4 AAA batteries, instructions and hard carrying case | |
IP67 | |
0.01, 0.1, 1 NTU | |
6.1 x 2.7 x 1.8 in. (15.5 x 6.8 x 4.6 cm) | |
15.5 cm | |
6.8 cm | |
4.6 cm |