missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Oasis WCX Online Column
The Oasis WCX on-line column is designed for rugged, reproducible, and ultra-fast on-line SPE.
£585.00
Specifications
Particle Size | 30 μm |
---|---|
Type | Solid Phase Extraction Column |
Endcapped | No |
Particle Shape | Spherical |
Pore Size | 80 Å |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
13260330
|
Waters Corporation
186002505 |
2.1 mm |
£585.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
13270330
|
Waters Corporation
186002507 |
3.9 mm |
£585.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
Description
- This cartridge column contains the Oasis WCX sorbent, which is a polymeric reversed-phase, weak ion exchange mixed-mode sorbent that has been optimized for fast, simple, and highly selective sample preparation of strong basic compounds and quaternary amines.
- This on-line column is designed to be used with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
- The column features traditional HPLC column fittings and hardware.
Specifications
30 μm | |
No | |
80 Å | |
20 mm |
Solid Phase Extraction Column | |
Spherical | |
1/Ea. |