missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Objective Adapter for Fiber Optic or LED Ring Lights
The Objective Adapter for Fiber Optic or LED Ring Lights allows precise positioning of Ring Light.
£32.45 - £163.00
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10004520
|
SCHOTT AG Lighting and Imaging™
157450 |
Objective adapter for Brightfield ringlights ID 58 mm to OD 66 mm |
£41.45
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
11746908
|
SCHOTT AG Lighting and Imaging™
157452 |
Objective adapter for Brightfield ringlights ID 60 mm to OD 66 mm |
£32.45
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
12866543
|
SCHOTT AG Lighting and Imaging™
400510 |
Objective adapter for darkfield LED ringlight S40-10D in combination with extension adapter |
£163.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
12876543
|
SCHOTT AG Lighting and Imaging™
157569 |
Extension adapter for darkfield ringlights, working distance 30 to 50 mm |
£127.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
12886543
|
SCHOTT AG Lighting and Imaging™
157567 |
Extension adapter for darkfield ringlights, working distance 50 to 80 mm |
£127.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
12896543
|
SCHOTT AG Lighting and Imaging™
157562 |
Extension adapter for darkfield ringlights, working distance 80 to 110 mm |
£127.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
Description
- Objective adapter for fiber optic or LED Ring Lights.
- Adapters for a variety of objective series.
- For objectives with 50 mm, 58 mm or 60 mm diameter.
- Extension adapter for darkfields.
- Available for working distances 30 to 50 mm or 50 to 80 mm or 80 to 110 mm.
- Precise positioning of Ring Light.
Specifications
Stereo Microscopy Illumination |