missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Oceanic™ 48-913 Series Blue Nitrile Medium Weight Gloves
Nitrile-coated knit gloves for medium handling. Light and flexible while offering good resistance to abrasive materials.
£34.20
Specifications
Back Material | Nitrile |
---|---|
Certifications/Compliance | CE Mark, EN 388 : 4111 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Mediumweight Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12660942
|
Ansell™
48913100 |
10 |
£34.20
12 pairs |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
12670942
|
Ansell™
48913110 |
11 |
£34.20
12 pairs |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
12680942
|
Ansell™
48913080 |
8 |
£34.20
12 pairs |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
12690942
|
Ansell™
48913090 |
9 |
£34.20
12 pairs |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
Description
- Knitted construction
- Cotton jersey liner
- 3/4 Dipped finishing
- Safety cuff
Specifications
Nitrile | |
Nitrile | |
Mediumweight Gloves | |
Safety | |
3/4 Dipped palm | |
Good resistance to abrasive materials |
CE Mark, EN 388 : 4111 | |
Nitrile | |
48-913 | |
Cotton Jersey | |
144 Pairs | |
48-913 |