missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Oct-O-Flex™ 12 mm Stylish Rubber Entrance Mat
Oct-O-Flex™ Stylish Rubber Entrance Mat has excellent adherence and adapts to any surface while the raised studs underneath allow water to easily drain through, keeping the surface clean and dry.
£47.00 - £89.25
Specifications
Color | Black |
---|---|
Material | Natural Rubber |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17782238
|
Notrax
599S3039OB |
100 cm | 75 cm |
£47.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17792238
|
Notrax
599S3959OB |
150 cm | 100 cm |
£89.25
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
Description
- Made from durable rubber compounds that withstand the heaviest of foot traffic, Oct-O-Flex™ mats are easy to clean and practically weather proof
- The Oct-OFlex™ outdoor rubber mat scrapes shoes to stop dirt, grit and grime from entering the building
- Its unique design of small drainage holes is EU compliant for public entrances and its smooth surface makes it the ideal mat for wheeled access (carts, wheelchairs, suitcases, etc)
- The mat has excellent adherence and adapts to any surface while the raised studs underneath allow water to easily drain through, keeping the surface clean and dry
Specifications
Black | |
Natural Rubber | |
Industrial and Commercial Matting |