missing translation for 'onlineSavingsMsg'
Learn More

Notrax Oct-O-Flex Beveled™ Stylish Outdoor Rubber Entrance Mat

Product Code. p-7227273
Click to view available options
Dimensions (L x W):
90 x 70 cm
150 x 90 cm
180 x 120 cm
Unit Size:
Each

Product Code. 17762238

Brand: Notrax 599B7090OB

Only null left
Add to basket
Add to basket

The Oct-O-Flex Beveled™ outdoor rubber mat is known for its octagonal ring design with small drainage holes and smooth surface making this next generation mat EU compliant for public entrances and the ideal mat for wheeled access.

  • The Oct-O-Flex Beveled™ outdoor rubber mat is known for its octagonal ring design with small drainage holes and smooth surface making this next generation mat EU compliant for public entrances and the ideal mat for wheeled access (carts, wheelchairs, suitcases, etc)
  • Moulded edges on all four sides are bevelled to allow easy access onto the mat and prevent tripping
  • Made from a durable rubber compound that withstands the heaviest of foot traffic, Oct-O-Flex™ mats are easy to clean and practically weather proof
  • The Oct-O-Flex Beveled™ has excellent adherence and adapts to any surface while the raised studs underneath allow water to easily drain through, keeping the surface clean and dry

Specifications

Dimensions (L x W) 90 x 70 cm
Color Black
Length (English) 35 in.
Length (Metric) 90 cm
Material Natural Rubber
Type Industrial and Commercial Matting
Width (Metric) 70 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.