missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Octadecyl Phase Polygosil™

£177.00 - £1450.00

Specifications

Particle Size 7 μm
Pore Size 100 Å
Technique Liquid Chromatography
Type Polygosil C18 Phases
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
10689941
View Documents
Macherey-Nagel™
711570.100
100 g
£1450.00
100g
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
10318441
View Documents
Macherey-Nagel™
711570.10
10 g
£177.00
10g
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

7 μm
100 Å
Liquid Chromatography
Polygosil C18 Phases
Videos
SDS
Documents

Documents

Certificates
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.