missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Octahedral PTFE Stir Bar
Provides stable stirring action. These PTFE magnetic stir bars are autoclavable and include a pivot ring. The flat surfaces provide a great mixing action.
£19.92 - £54.95
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Shape | Octahedral |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
11923574
|
Fisherbrand™
|
15 mm | 8 mm |
£28.74
Pack of 10 |
In Stock
Log in to see stock. |
||||
11933574
|
Fisherbrand™
|
22 mm | 8 mm |
£19.92
Pack of 10 |
In Stock
Log in to see stock. |
||||
12676316
|
Fisherbrand™
|
41 mm | 8 mm |
£35.09
Pack of 10 |
In Stock
Log in to see stock. |
||||
11953574
|
Fisherbrand™
|
75 mm | 13 mm |
£28.10
Pack of 5 |
In Stock
Log in to see stock. |
||||
11858872
|
Fisherbrand™
|
13 mm | 3 mm |
£36.02
Pack of 10 |
In Stock
Log in to see stock. |
||||
11943574
|
Fisherbrand™
|
25 mm | 8 mm |
£45.90
Pack of 10 |
In Stock
Log in to see stock. |
||||
11517782
|
Fisherbrand™
|
51 mm | 8 mm |
£54.95
Pack of 10 |
In Stock
Log in to see stock. |
||||
Description
- Stable, general-purpose magnetic stir bar
- The flat surfaces provide a greater mixing action
- All have pivot rings
- AlNiCo-V magnets encased in PTFE
- Autoclavable
Specifications
Yes | |
White | |
Octahedral |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |