Learn More
OHAUS™ Explorer™ Analytical Balances
The Explorer risen to the next level of ingenuity; expanding on its modern features and design to offer unmatched functionality.
£4319.70 - £6333.60
Specifications
Automation Interface | Touchscreen |
---|---|
Certifications/Compliance | NIST, AM-5847, IEC/EN 61010-1:2010, CAN/CSA-C22.2, |
Connection Type | RS-232, USB, Optional Ethernet or 2nd RS232 |
Display Type | Color Graphic |
Readability | 0.0001 g |
Product Code | Brand | Capacity | Model | Stabilization Time | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Model | Stabilization Time | Price | Quantity & Availability | ||||||
15349032
|
OHAUS™
30061976 |
120 g | EX124/AD | ≤2 sec. |
£5480.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
15369032
|
OHAUS™
30061977 |
220 g | EX224/AD | ≤2 sec. |
£5860.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
15786969
|
OHAUS™
30061977 |
220 g | EX224/AD | ≤2 sec. | N/A | N/A | N/A | |||||
15389032
|
OHAUS™
30061978 |
320 g | EX324/AD | ≤2 sec. |
£6333.60
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
Description
- Large color touch-screen display
- Icon-driven application software that features 14 unique application modes
- 3 level adjustable angle display
- Newly optimized linearity and repeatability specifications
- Enhanced vibration filtering for better balance stability
- All models come standard with AutoCal™ automatic internal calibration
- 3 x 3 filtering setup ensures fast and stable weighing results
- The base and display separate for maximum flexibility in anywork area
- Draftshield models isolate the weighing chamber to enhance stability and speed results while offering maximum accessibility to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open
- Hands-free entry is available with optional automated side doors
- Easy access communication ports (USB, RS232) plus 3rd communication port slot (Ethernet or 2nd RS232)
- GLP and GMP including date and time, Direct Data Transfer
- Metal base, ABS top housing, stainless steel pan, glass draftshield with flip-top door, replaceable in-use cover
- 3-door draftshield with removable panels on 0.1mg and 1 mg models with draftshield light
- Modular display design with adjustable angle (attach to base, wall or optional tower)
- AutoCal automatic internalcalibration
- Level assist feature with illuminated level indicator
- Selectable environmental and auto-print settings
- Integral weigh belowhook
- Protective in-use cover
- Software lock switch
- High resolution 14.5cm (diagonal) full colour VGA touch display including QWERTY and numeric key pads plus weighing capacity indication
Applications
Weighing (17 units + custom units), parts counting, percent weighing, animal/dynamic weighing, checkweighing, filling,totalization, formulation, differential weighing, density determination, peak hold, ingredient costing, pipette adjustment, gross/net/tare weighing
Specifications
Touchscreen | |
RS-232, USB, Optional Ethernet or 2nd RS232 | |
0.0001 g | |
ABS Plastic, Stainless Steel, Glass | |
120 g | |
50°F to 86°F | |
9.1 in. | |
9 cm | |
35 cm | |
39.3 cm | |
6.9 kg | |
100/240 V | |
50/60 Hz |
NIST, AM-5847, IEC/EN 61010-1:2010, CAN/CSA-C22.2, | |
Color Graphic | |
Gram, milligram, kilogram, carat, ounce, troy ounc | |
<±0.0001 g | |
1.5 ppm/°C | |
10°C to 30°C | |
23 cm | |
13.8 in. | |
15.5 in. | |
15.2 lb. | |
100/240 V 50/60 Hz | |
0.6 A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.