missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Explorer™ Series Precision Balances
All-new Explorer balances deliver unequaled quality and dependability. OHAUS Explorer Series Precision Balances have faster stabilization time which improves operational efficiency, increases throughput and improves productivity.
£2735.00 - £5610.00
Specifications
Automation Interface | Touch screen with virtual QWERTY and numeric keypa |
---|---|
Certifications/Compliance | CE, FCC, cULus, CCSAUS, NRTL, C Tick, CB Scheme |
Connection Type | RS-232, USB |
Display Type | TFT |
Includes | Switching AC adapter with multiple plug head type |
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
11850123
|
OHAUS™
83021360 |
EX6202 | 6.2 kg | 0.01 g | <1 sec. |
£4755.00
Each |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11890123
|
OHAUS™
83021365 |
EX10201 | 10.2 kg | 0.1 g | <1 sec. |
£3355.00
Each |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11880123
|
OHAUS™
83021361 |
EX6201 | 6.2 kg | 0.1 g | <1 sec. |
£2735.00
Each |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11860123
|
OHAUS™
83021362 |
EX10202 | 10.2 kg | 0.01 g | <1 sec. |
£5610.00
Each |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11800123
|
OHAUS™
83021350 |
EX1103, with Draftshield | 1.1 kg | 0.001 g | <1.5 sec. |
£5365.00
Each |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11870113
|
OHAUS™
83021342 |
EX423, with Draftshield | 420 g | 0.001 g | <1.5 sec. |
£3735.00
Each |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11890113
|
OHAUS™
83021348 |
EX623, with Draftshield | 620 g | 0.001 g | <1.5 sec. |
£4255.00
Each |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11830123
|
OHAUS™
83021357 |
EX4202 | 4.2 kg | 0.01 g | <1 sec. |
£3670.00
Each |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11820123
|
OHAUS™
83021356 |
EX2202 | 2.2 kg | 0.01 g | <1 sec. |
£3275.00
Each |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11860113
|
OHAUS™
83021341 |
EX223, with Draftshield | 220 g | 0.001 g | <1.5 sec. |
£3030.00
Each |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Intelligent Performance
- Optimized linearity and repeatability specifications ensure accurate, repetitive results
- Superior vibration filtering provides balance stability in unstable environments
- Fully automatic AutoCal™ calibration system self-calibrates system when it senses a temperature change sufficient enough to affect weighing accuracy, or every 11 hours; external masses not required
- Four touchless sensors for hands-free print, tare, calibration and other selectable functions; prevent contamination and residue transfer, improve weighing efficiency
- Sensors can be set up for remote operations
- High-resolution, 5.7 in. (145mm) TFT display
- Resistive touch screen display
- 14 Built-in customizable applications Minimum Weight capability with visual warning feature
- QWERTY keyboard and numeric keyboard to input GLP/GMP and other data
- User Manager with administrator capability
- Alternate RS232 (19-193-26) command feature adapts balance to existing data acquisition software
- External input for zero, tare or print using external foot switch accessory (19-193-28)
- Audible/visual feedback for button presses as well as check weighing status
- Easy-to-view illuminated level indicator at balance front
- Easy-to-use, adjustable thumbwheels level the balance
- Level-assist screen identifies thumbwheels to be adjusted Data Transfer Function for direct data output into Microsoft™ Excel™
- Instructional messaging guides users through the weighing process
- User information menu shows users available balances features
- Up to 11 operating languages available
Practical Design
- Adjustable color display for optimized viewing; separates from weighing base for work area flexibility
- Easy access to standard USB and RS232 (optional third port available)
- Left- and right-side cable exit allows customized installation capability
- Frameless, flip-top draftshield ensures unobstructed access
- 6.3 x 9.4 in. (160 x 240mm) Side entry for placement and removal of large items
- Antistatic-coated glass helps dissipate static charges that can affect results
- Side doors on top-mounted bearings prevent potential bind up
- Removable glass panels and stainless-steel bottom for easy cleaning
- Tower and wall mount ready for modular installation
- QuadraStance™ base design has four adjustable thumbwheels for superior stability
- Robust die-cast metal bottom housing
- Cable storage system
- Weighing - Determine the weight of items in the selected unit of measure; minimum weight feature is also available
- Percent Weighing- Measure the weight of a sample displayed as a percentage of a pre-established reference weight
- Dynamic Weighing - Weigh an unstable load; balance takes an average of weights over a time period
- Totalization - Measure cumulative weight of multiple items; cumulative total may exceed balance capacity
- Differential Weighing - Store sample weights and calculate the difference between initial weights and final weights
- Peak Hold - Capture and store highest weight in a series; both stable and unstable weights are captured
- Parts Counting - Count samples of uniform weight; choose Standard Counting, Check Counting, or Fill Counting
- Pipette Adjustment - Check pipette values by weight analysis, with built-in water density table
- Check Weighing - Compare the weight of a sample against target limits; choose from Standard, Nominal-weight, or Nominal-Percent
- Filling - Fill a container to a target weight; progress bar displays filling status
- Formulation - For compounding and recipe making; the number of components can be from two to 99
- Density Determination - Determine density of solids more dense than water, solids less dense than water, liquids, or porous material
- Ingredient Costing - Determine cost of formula or recipe based on known cost/quantity of components or ingredients
- SQC - Monitor and/or control processes to eliminate under and over filling
Order Info
Optional Accessories
- Tower Mount for Display
- Terminal Extension Cable
- Density Determination Kit
- Draftshield Kit (0.01g and 0.1g balances)
- Security Device -01
- Interface Cable, USB (Type A to B)
- Second RS232 Kit
- Ethernet Kit
- Foot Switch Kit
- Compact Thermal Printer
- Compact Dot Matrix Impact Printer
- RS232 Printer Cable and Adapter
- RS232 Cable, PC 25 Pin
- RS232 Cable, PC 9 Pin
Certifications
CE, FCC, Industry Canada, cULus, cCSAus, NRTL; C Tick; CB Scheme
Warranty
Two years (US and Canada)
Specifications
Touch screen with virtual QWERTY and numeric keypa | |
RS-232, USB | |
Switching AC adapter with multiple plug head type | |
ABS Plastic, Stainless Steel, Glass | |
10°C to 30°C | |
7.7 in. | |
3.5 in. | |
6 in. | |
100/240 V 50/60 Hz | |
0.6 A |
CE, FCC, cULus, CCSAUS, NRTL, C Tick, CB Scheme | |
TFT | |
Automatic | |
50°F to 86°F | |
2 Years | |
19.5 cm | |
9 cm | |
15.4 cm | |
100/240 V | |
50/60 Hz |