missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Harvard Trip Balances

Product Code. 10521222 Shop All Ohaus Products
Click to view available options
Calibration:
10 x 0.1g (top beam), 200 x 10g (bottom beam)
Model:
1550-SD
1560-SD
Type:
Harvard Double Beam Balance
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10521222

Brand: OHAUS™ 80000005

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideal for comparative weighing programs and centrifuge tube balancing. OHAUS Harvard Trip Balances employ a two-pan design based on the classic Roberval balance principle. They are commonly used to determine the difference in mass between two objects, rather than their absolute value.

Standard features include

  • Built-in sliding masses
  • Magnetic damping
  • Stainless-steel weighing platform

Specifications

  • Pan size: 6 in. dia. (15.2cm)
  • Readability: 0.1g
  • Capacity: 70.54 oz. (2000g)
  • Top beam: 10 x 0.1g
  • Bottom beam (excluding Single Beam model): 200 x 10g

Order Info

Weighing up to 2000g can be achieved by using a calibration mass set (S40214A, S40215A).

Warranty

Five years

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer Pan 6 in.
Diameter (Metric) Outer Pan 15.2 cm
Depth (English) 9.44 in.
Calibration 10 x 0.1g (top beam), 200 x 10g (bottom beam)
Depth (English) Pan 5.9 in.
Depth (Metric) 240.00 mm
Depth (Metric) Pan 15 cm
Height (English) 6.29 in.
Height (Metric) 160.000 mm
Includes Double beam with 225g tare 2000g capacity with optional weight set
Model 1560-SD
Material Stainless Steel
Width (English) 5.51 in.
Width (Metric) 140.00 mm
Warranty 5 Years
Product Line Harvard Trip
Capacity 4.4 lb., 2 kg
Readability 0.100000 g
Description Mechanical Scale, 1560-SD
Languages English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Russian, Spanish (MX)
Display Type Analog
Type Harvard Double Beam Balance
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.