missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Heavy-Duty Solution Balance
Ideal for high-capacity weighings—offers 20kg capacity and 1g readability. OHAUS Heavy-Duty Solution Balance with sturdy construction enables balance to withstand harsh environments and constant use without sacrificing precision.
Brand: Ohaus™ 80000000
Includes: Storage rack containing one metric weight set (one each of 1kg, 5kg, 10kg; and two of 2kg)
Description
Standard Features
- Cast-aluminum beam and base, 11 in. diameter (28cm) stainless-steel plate, covered steel self-aligning bearings, precision-ground knives
- To provide precise, reproducible data, the balance also incorporates front and rear parallax-free reading; notched beams with center-indicating poise
- Lockable tare for containers up to 2270g
- Magnetic damping slows oscillation
- Positive load stops prevent damage due to overloads
- Corrosion-resistant coating on exposed parts ensures a long work life
Service Plan
Service agreement available.
Specifications
11 in. | |
11 in. | |
27.9 cm | |
28 cm | |
1119-D0 | |
34 in. | |
44 lb., 20 kg |
27.9 cm | |
100 x 1g (front beam), 1000 x 100g (rear beam) | |
11 in. | |
Storage rack containing one metric weight set | |
Stainless Steel | |
86.36 cm | |
Heavyduty Solution Balance |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction