missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Impact Printer Paper
For SF-42 printer.
Brand: OHAUS™ 12101511
10.55 GBP valid until 2024-12-31
Use promo code "23274" to get your promotional price.
Code : 03
Additional Details : Weight : 0.40900kg
Description
- Width: 2.25 in. (5.7cm)
- Quantity: 5/Pk.
Specifications
SF42 Printer | |
5.71 cm | |
Printer Supplies |
2.25 in. | |
Chinese, English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Russian, Spanish (MX) | |
Printer Paper |