missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Triple Beam Mechanical Balance
Accuracy and convenience of a toploading balance. OHAUS Triple Beam Mechanical Balance gives students hands-on experience through manipulation of the poises and attachment weights, as well as visualization of mass measurement principles.
Brand: OHAUS™ 80252052
125.79 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Includes: Optional accessories include metric attachment mass set (two 1000g and one 500g), security cable
Description
- Rugged construction
- Integrated security bracket (cable sold separately)
- Three notched and tiered beams provide ease in reading
- Positive poise positioning ensures repeatable results
- Spring-loaded zero-adjust compensator
- Magnetic damping minimizes oscillation and speeds weighing
- Stainless-steel platform for easy cleaning
- Capacity: 21.5 oz. (610g); with accessory mass set (sold separately), 2610g
- Readability: 0.1g
- Front beam calibration: 10 × 0.1g
- Middle beam calibration: 500 × 100g
- Rear beam calibration: 100 × 10g
- Platform: 6 in. dia. (15.2cm)
Order Info
Optional accessories include metric attachment mass set (two 1000g and one 500g), security cable
Services
Three years
Specifications
6 in. | |
9 in. | |
22.86 cm | |
30.48 cm | |
Stainless Steel | |
45.72 cm | |
1.34 lb., 0.61 kg |
15.2 cm | |
10 x 0.1g (front beam), 500 x 100g (middle beam), | |
12 in. | |
TJ611 | |
18 in. | |
3 Years | |
Triple Beam Junior Mechanical Balance |