missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ OHS 100 Digital Overhead Stirrer
Overhead Stirrer with 100 Ncm torque, digital display and timer able to stir up to 100 L. Designed to guarantee the highest safety standards and guarantee durability even in the most aggressive environments.
Brand: Velp Scientifica™ F20100491
886.96 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- The resistant sealed housing and the IP 54 Protection Rating guarantee durability even in the most aggressive environments.
- Integrated overload, overtemperature, and overcurrent safety alarms will preserve the performance over time and stop stirring for maximum safety in your lab.
- Safe start and stop knob operation and lock key avoid unintended stat up and changes of the working conditions.
- The OHS 100 Digital is the ideal solution for demanding applications operating with viscosities up to 70.000 mPa.
- The electronic controlled brushless motor of the OHS 100 Digital stirs up to 100 L with a maximum torque of 100 Ncm, and ensures the longest lifespan.
- SpeedServo™ torque compensation technology keeps the speed constant automatically adjusting to viscosity changes. Precisely set the OHS 100 Digital from 30 to 1300 rpm.
- The brushless motor and the microprocessor guarantee excellent performance marking the difference between a conventional overhead and the VELP OHS Series.
- The torque is stable throughout the whole speed range, ensuring stirring at maximum torque even at the highest speed.
- The OHS Digital SmartChuck™ technology simplifies the shaft accommodation process that can be carried out even with one hand and does not require any tool, making your life easier.
- With two simple operations, you can unlock the protection ring to drive the shaft in and out with maximum ease.
- The opening of the ring during the stirring process will automatically block the analysis and the instrument informs you for maximum safety.
- All the necessary information are available at a glance and the dedicated Torque Display with 4 LED segments informs about viscosity changes during the operation.
- The OHS Digital integrated timer allows unattended operations. Program your OHS Digital from 1min to 99.59h and walk away!
Specifications
30 to 1300 rpm | |
230 V | |
7 mm | |
285 mm | |
235 mm | |
Yes | |
Aluminum Alloy | |
Yes | |
Max. 70.000 mPas |
100 L | |
175 W | |
235 x 90 x 285 mm | |
9.3 in. | |
90 mm | |
1 to 13 mm | |
OHS 100 digital | |
Max. 100 Ncm | |
4.1 kg |