missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oil-Free Vacuum Pumps for Vacuum Concentrators
Shop All Thermo Scientific Products
missing translation for 'orderingAttributeHoverText'
Description:
EFTE/PFA 4-headed Vacuum Pump
Voltage:
230 V
missing translation for 'unitSize'
Each
Description
Eliminate oil mist vapors with Thermo Scientific™ Oil-Free Vacuum Pumps for Vacuum Concentrators, designed for a wide variety of laboratory uses. These quiet-running pumps are highly chemical resistant, and do not require oil to operate.
- Small footprint
- Four-headed design with chemically resistant solid ETFE and PFA heads
- Easily connects to any Thermo Scientific™ SpeedVac™ system
- Recommended for use with acidic environments such as HCl, TFA, Acetic and Formic Acids as well as organic solvents
- Comes complete with ANT100 Post Trap for adding trapping and neutralizing solutions
Specifications
Specifications
| Description | EFTE/PFA 4-headed Vacuum Pump |
| Type | Oil-Free Vacuum Pump |
| Displacement | 36L/min. at 60Hz |
| For Use With (Equipment) | Vacuum Concentrator |
| Max. Vacuum | 0.6 torr (0.75 mbar) |
| Dimensions (L x W x H) | 15 x 8 x 18 in. (390 x 210 x 460 mm) |
| Length (English) | 15 in. |
| Length (Metric) | 390 mm |
| Width (English) | 8 in. |
| Width (Metric) | 210 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
