Learn More
Fisherbrand™ Oil Only Sorbent Pads
Oil-only sorbent pads are 1-ply, white, light weight, oil only sorbent pad that absorbs oil and petroleum based liquids. The pads repel water and float indefinitely, even when saturated.
Brand: Fisherbrand™ FBGO200M
118.26 GBP valid until 2025-04-30
Use promo code "24163" to get your promotional price.
Description
- Lower disposal costs - less material is needed to absorb the same amount of oil
- Lower lint and more abrasion resistence
- Ideal for environmental and industrial applications where low cost and high adsobency are require
Spillage, absorbent, spill, sorbent
Specifications
Saturated, Medium Viscosity: 24 x | |
White | |
Polypropylene | |
Chemical Resistant Sorbent for Oil and Solvent Base Liquids - For Oil Spills on Water, Leaks and Drips | |
500 x 400 mm | |
400 mm |
Complies with specifications required for oil binding agents for Type I, II, III SF according to MPA and German Hygiene health institute | |
221 L | |
Absorbent Pad | |
200 Pads/Cs. | |
500 mm |
Special Offers
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24163Expires: 2025-04-30
Days
8Hours
12Minutes
3Seconds
36
Your input is important to us. Please complete this form to provide feedback related to the content on this product.