missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class E2 Proof Line Knob Weight without Certificate
Polished non-magnetizable calibration weights. Sartorius™ OIML Class E2 Knob Weight without Certificate is constructed of special steel and supplied in a plastic case.
Brand: Sartorius™ YCW352-AC-00
This item is not returnable.
View return policy
Description
- Non-magnetizable
- Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
- Special Stainless steel construction with a density of 7,950 kg/m3
- Complies with OIML R111-1 International Recommentation
Specifications
Proof Line Knob Weight | |
Special Stainless Steel | |
5 g |
OIML Class E2 | |
7,950kg/m3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction