missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class E2 Proof Line Leaf Weight with DAkkS Certificate

Product Code. 11313354 Shop All Sartorius Products
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
Density:
2,650kg/m3
8,600kg/m3
Material:
Aluminum
Nickel Silver
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11313354

Brand: Sartorius™ YCW2521AC02

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed from non-magnetizable aluminum or nickel silver. Sartorius™ OIML Class E2 Leaf Weight with DAkkS Certificate is higly resistant to corrosion.

  • Milligram weights are provided as leaf weights
  • With nominal mass values ranging from 1mg to 5mg are made of aluminum has density of 2,650 kg/m3
  • Weights with nominal values of 10mg to 500mg are made of nickel silver has density of 8,600 kg/m3
  • Tolerances comply with OIML R111-1
  • DAkkS Certified
TRUSTED_SUSTAINABILITY

Specifications

Product Type Proof Line Weight
Certifications/Compliance DAkkS calibration certificate
Classification OIML Class E2
Material Nickel Silver
Density 8,600kg/m3
Mass 500 mg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.