missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class E2 Proof Line Leaf Weight with DAkkS Certificate

Constructed from non-magnetizable aluminum or nickel silver. Sartorius™ OIML Class E2 Leaf Weight with DAkkS Certificate is higly resistant to corrosion.

Brand:  Sartorius™ YCW0221-AC-02

120.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11343344

  • £125.00 / Each
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Milligram weights are provided as leaf weights
  • With nominal mass values ranging from 1mg to 5mg are made of aluminum has density of 2,650 kg/m3
  • Weights with nominal values of 10mg to 500mg are made of nickel silver has density of 8,600 kg/m3
  • Tolerances comply with OIML R111-1
  • DAkkS Certified
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Proof Line Weight
OIML Class E2
2,650kg/m3
DAkkS calibration certificate
Aluminum
2 mg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius™ OIML Class E2 Proof Line Leaf Weight with DAkkS Certificate > Mass: 2mg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.