missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class E2 Proof Line Leaf Weight without Certificate
Shop All Sartorius Products
Click to view available options
Mass:
1 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
Density:
2,650kg/m3
8,600kg/m3
Material:
Aluminum
Nickel Silver
missing translation for 'unitSize'
Each
Description
- Milligram weights are provided as leaf weights
- With nominal mass values ranging from 1mg to 5mg are made of aluminum has density of 2,650 kg/m3
- Weights with nominal values of 10mg to 500mg are made of nickel silver has density of 8,600 kg/m3
- Tolerances comply with OIML R111-1
Spécification
Spécification
| Product Type | Proof Line Weight |
| Classification | OIML Class E2 |
| Material | Nickel Silver |
| Density | 8,600kg/m3 |
| Mass | 200 mg |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu