missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class F1 Proof Line Knob Weight without Certificate
Polished non-magnetizable calibration weights. Sartorius™ OIML Class F1 Knob Weight without Certificate is constructed of special steel and supplied in a plastic case.
Brand: Sartorius™ YCW323-AC-00
49.20 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Non-magnetizable
- Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
- Special Stainless steel construction with a density of 7,950 kg/m3
- Complies with OIML R111-1 International Recommentation

Specifications
Proof Line Weight | |
Special Stainless Steel | |
2 g |
OIML Class F1 | |
7,950kg/m3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius™ OIML Class F1 Proof Line Knob Weight without Certificate > Mass: 2g
Spot an opportunity for improvement?Share a Content Correction