missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class F1 Reference Line Knob Weight with DAkkS Certificate
Polished non-magnetizable calibration weights. Sartorius™ F1 Reference Line Knob Weight with DAkkS Certificate is constructed of special steel and supplied in a plastic case.
Brand: Sartorius™
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Nominal values of 1g and higher are available as knob weights
- Made of special stainless steel that has density of 7,950kg/m3
- Tolerances comply with OIML R111-1
Specifications
Reference Line Milligram Weight | |
OIML Class F1 | |
7,950kg/m3 |
DAkkS Calibration Certificate | |
Stainless Steel | |
1 g |