missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class F1 Reference Line Wire Weight with DAkkS Certificate
Constructed from specialty stainless steel. Sartorius™ OIML Class F1 Wire Weight with DAkkS Certificate is non-magnetizable with a density of 7,950 kg/m3.
£104.00
Specifications
Product Type | Reference Line Milligram Weight |
---|---|
Certifications/Compliance | DAkkS calibration certificate |
Classification | OIML Class F1 |
Density | 7,950kg/m3 |
Product Code | Brand | Mass | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Mass | Price | Quantity & Availability | |||||
15346055
|
Sartorius™
YCW0131-02 |
1 mg |
£104.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
15316065
|
Sartorius™
YCW1131-02 |
10 mg |
£104.00
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||||
Beschreibung
- Polished, special stainless steel construction with density of 7,950kg/m3
- Highly corrosion resistant
- Non-magnetizable
- Tolerances comply with OIML R111-1
- DAkkS Certified
Spezifikation
Reference Line Milligram Weight | |
DAkkS calibration certificate | |
OIML Class F1 | |
7,950kg/m3 |