missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class F2 Proof Line Knob Weight with DAkkS Certificate
Shop All Sartorius Products
Click to view available options
Mass:
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
Unit Size:
Each
Description
- Non-magnetizable
- Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
- Special Stainless steel construction with a density of 7,950 kg/m3
- Complies with OIML R111-1 International Recommentation
- DAkkS Certified
Specifications
Specifications
| Product Type | Proof Line Weight |
| Certifications/Compliance | DAkkS calibration certificate |
| Classification | OIML Class F2 |
| Material | Stainless Steel |
| Density | 7,950kg/m3 |
| Mass | 200 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction