missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class M1 Proof Line Knob Weight with DAkkS Certificate
Polished non-magnetizable calibration weights. Sartorius™ OIML Class M1 Proof Line Knob Weight with DAkkS Certificate is constructed of stainless steel and supplied in a plastic case.
£68.00 - £322.00
Specifications
Product Type | Proof Line Weight |
---|---|
Certifications/Compliance | DAkkS calibration certificate |
Classification | OIML Class M1 |
Material | Stainless Steel |
Density | 7,850kg/m3 |
Product Code | Brand | Mass | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Mass | Price | Quantity & Availability | |||||
11393384
|
Sartorius™
YCW315-AC-02 |
1 g |
£68.00
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
11333394
|
Sartorius™
YCW325-AC-02 |
2 g |
£68.00
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
11373394
|
Sartorius™
YCW355-AC-02 |
5 g |
£68.90
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
11313404
|
Sartorius™
YCW415-AC-02 |
10 g |
£68.90
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
11353404
|
Sartorius™
YCW425-AC-02 |
20 g |
£69.80
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
11393404
|
Sartorius™
YCW455-AC-02 |
50 g |
£71.60
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
11373414
|
Sartorius™
YCW525-AC-02 |
200 g |
£93.60
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
11313424
|
Sartorius™
YCW555-AC-02 |
500 g |
£123.00
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
11353424
|
Sartorius™
|
1 kg |
£134.00
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
11393424
|
Sartorius™
YCW625-AC-02 |
2 kg |
£185.00
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
11333434
|
Sartorius™
YCW655-AC-02 |
5 kg |
£322.00
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
Description
- Non-magnetizable
- Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
- Stainless steel construction with a density of 7,850 kg/m3
- Complies with OIML R111-1 International Recommentation
- DAkkS Certified
Specifications
Proof Line Weight | |
OIML Class M1 | |
7,850kg/m3 |
DAkkS calibration certificate | |
Stainless Steel |