missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ BenchMark™ Microbore Chromatography Columns
Optimized for aqueous systems and compatible with solvents used in common liquid chromatography applications like protein purification
POA - £230.43
Specifications
Diameter (Metric) Inner | 3 mm |
---|
Includes: Ready-assembled column consisting of glass tube and two fixed endpieces preassembled with 2μm SS frits.
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15825254
|
Diba
006BCC-03-05-FF |
50 mm |
£230.43
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||||
15815254
|
Diba
006BCC-03-02-FF |
25 mm |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15835254
|
Diba
006BCC-03-10-FF |
100 mm |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15845254
|
Diba
006BCC-03-15-FF |
150 mm |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Economical, nonadjustable columns for low pressure or gravity feed
- 3mm diameter and a variety of lengths
- Compatible with a variety of bulk media
Not resistant to acetone, ketones, chlorinated hydrocarbons, aliphatic esters, phenol, >10% NaOH, >10% HCl, >5% acetic acid, or strong mineral acid.
Specifications
3 mm |