missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ BenchMark™ Replacement Frits for Chromatography Column Assemblies
missing translation for 'orderingAttributeHoverText'
Porosity:
5 μm
10 μm
25 μm
Diameter (Metric) Inner:
15 mm
35 mm
50 mm
Material:
PTFE
Polyethylene
missing translation for 'unitSize'
Pack of 20
Description
Replacement frits are available in PTFE or PE and in a range of pore sizes, enabling you to select the most appropriate bed supports for your application. Match the column ID to select the correct frit
Specifications
Specifications
| For Use With (Equipment) | Chromatography Column Assemblies |
| Material | PTFE |
| Porosity | 5 μm |
| Size | Universal |
| Diameter (Metric) Inner | 50 mm |
| Diameter (English) Inner | 1.9 in. |
| Type | Replacement Chromatography Frit |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction