Learn More
Diba Omnifit™ EZ SolventPlus™ Chromatography Columns with One Fixed and One Adjustable Endpieces
Omnifit™ EZ SolventPlus™ Chromatography Columns with One Fixed and One Adjustable Endpieces feature PTFE, borosilicate glass, and Chemraz™ wetted materials for exceptional chemical resistance

POA - £980.41
Specifications
Type | Liquid Chromatography Column |
---|---|
Temperature (Metric) Range | 4 to 40°C |
Pore Size | 10 and 30 μm |
Material | Borosilicate Glass, PTFE, Chemraz™ |
Max. Temperature | 40°C |
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Column Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Column Capacity | Price | Quantity & Availability | ||||
15805444
![]() |
Diba
006EZS-10-15-AF |
150 mm | 10 mm | 3.1 to 9.4 mL |
POA
Each |
N/A | ||||
15805474
![]() |
Diba
006EZS-15-50-AF |
500 mm | 15 mm | 68.9 to 83.1 mL |
POA
Each |
N/A | ||||
15805504
![]() |
Diba
006EZS-35-40-AF |
400 mm | 35 mm | 279.0 to 356.0 mL |
POA
Each |
N/A | ||||
15815434
![]() |
Diba
006EZS-06-33-AF |
330 mm | 6.6 mm | 7.5 to 10.3 mL |
POA
Each |
N/A | ||||
15815464
![]() |
Diba
006EZS-15-25-AF |
250 mm | 15 mm | 24.7 to 38.9 mL |
POA
Each |
N/A | ||||
15815494
![]() |
Diba
006EZS-35-15-AF |
150 mm | 35 mm | 38.5 to 115.5 mL |
POA
Each |
N/A | ||||
15825424
![]() |
Diba
006EZS-06-10-AF |
100 mm | 6.6 mm | 0.1 to 2.4 mL |
POA
Each |
N/A | ||||
15825454
![]() |
Diba
006EZS-10-50-AF |
500 mm | 10 mm | 30.6 to 36.9 mL |
POA
Each |
N/A | ||||
15825484
![]() |
Diba
006EZS-25-33-AF |
330 mm | 25 mm | 108.0 to 147.3 mL |
POA
Each |
N/A | ||||
15825514
![]() |
Diba
006EZS-50-50-AF |
500 mm | 50 mm | 781.2 to 941.4 mL |
POA
Each |
N/A | ||||
15835444
![]() |
Diba
006EZS-10-25-AF |
250 mm | 10 mm | 11.0 to 17.3 mL |
POA
Each |
N/A | ||||
15835474
![]() |
Diba
006EZS-25-10-AF |
100 mm | 25 mm | 1.2 to 34.4 mL |
POA
Each |
N/A | ||||
15835504
![]() |
Diba
006EZS-50-25-AF |
250 mm | 50 mm | 280.4 to 440.7 mL |
POA
Each |
N/A | ||||
15845434
![]() |
Diba
006EZS-06-40-AF |
400 mm | 6.6 mm | 9.9 to 12.7 mL |
POA
Each |
N/A | ||||
15845464
![]() |
Diba
006EZS-15-33-AF |
330 mm | 15 mm | 38.9 to 53.0 mL |
POA
Each |
N/A | ||||
15845494
![]() |
Diba
006EZS-35-25-AF |
250 mm | 35 mm | 134.7 to 211.7 mL |
POA
Each |
N/A | ||||
15865444
![]() |
Diba
006EZS-10-33-AF |
330 mm | 10 mm | 17.3 to 23.6 mL |
POA
Each |
N/A | ||||
15865474
![]() |
Diba
006EZS-25-15-AF |
150 mm | 25 mm | 19.6 to 58.9 mL |
POA
Each |
N/A | ||||
15865504
![]() |
Diba
006EZS-50-33-AF |
330 mm | 50 mm | 440.7 to 600.9 mL |
POA
Each |
N/A | ||||
15875434
![]() |
Diba
006EZS-10-10-AF |
100 mm | 10 mm | 0.2 to 5.5 mL |
£980.41
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||
15875464
![]() |
Diba
006EZS-15-40-AF |
400 mm | 15 mm | 51.2 to 65.4 mL |
POA
Each |
N/A | ||||
15875494
![]() |
Diba
006EZS-35-33-AF |
330 mm | 35 mm | 211.7 to 288.6 mL |
POA
Each |
N/A | ||||
15885424
![]() |
Diba
006EZS-06-25-AF |
250 mm | 6.6 mm | 4.8 to 7.5 mL |
POA
Each |
N/A | ||||
15885454
![]() |
Diba
006EZS-15-15-AF |
150 mm | 15 mm | 7.1 to 21.2 mL |
POA
Each |
N/A | ||||
15885484
![]() |
Diba
006EZS-25-50-AF |
500 mm | 25 mm | 191.4 to 230.7 mL |
POA
Each |
N/A | ||||
15855424
![]() |
Diba
006EZS-06-15-AF |
150 mm | 6.6 mm | 1.4 to 4.1 mL |
POA
Each |
N/A | ||||
15855454
![]() |
Diba
006EZS-15-10-AF |
100 mm | 15 mm | 0.4 to 12.4 mL |
POA
Each |
N/A | ||||
15855484
![]() |
Diba
006EZS-25-40-AF |
400 mm | 25 mm | 142.4 to 181.6 mL |
POA
Each |
N/A | ||||
15895414
![]() |
Diba
006EZS-06-05-AF |
50 mm | 6.6 mm | 0.1 to 0.7 mL |
POA
Each |
N/A | ||||
15895444
![]() |
Diba
006EZS-10-40-AF |
400 mm | 10 mm | 22.8 to 29.1 mL |
POA
Each |
N/A | ||||
15895474
![]() |
Diba
006EZS-25-25-AF |
250 mm | 25 mm | 68.7 to 108.0 mL |
POA
Each |
N/A | ||||
15895504
![]() |
Diba
006EZS-50-40-AF |
400 mm | 50 mm | 580.9 to 741.1 mL |
POA
Each |
N/A | ||||
Descrizione
- PEEK™ column threads offer outstanding durability
- Ergonomically designed adjustable endpiece offers quick and easy height adjustment
- Superior frit placement adds bed support and even distribution of sample flow
- Reusable columns let you pack your own media specific to your application
Specifica
Liquid Chromatography Column | |
10 and 30 μm | |
40°C |
4 to 40°C | |
Borosilicate Glass, PTFE, Chemraz™ | |
Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF ETFE fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits) and a Click-N-Seal™ 10-32 PEEK conical port fitting. |
Il programma Encompass di Fisher Scientific offre articoli che non fanno parte del nostro portafoglio di distribuzione. Questi prodotti in genere non hanno immagini o descrizioni dettagliate. Tuttavia, ci impegniamo a migliorare la vostra esperienza di acquisto. Si prega di utilizzare il modulo sottostante per fornire un feedback relativo al contenuto di questo prodotto.