Learn More
Diba Omnifit™ Packing Sleeves for EZ and EZ SolventPlus™ Columns
Use Omnifit™ Packing Sleeves for EZ and EZ SolventPlus™ Columns to join two columns for filling and packing

POA - £89.14
Specifications
Type | Liquid Chromatography Column |
---|---|
For Use With (Equipment) | Omnifit™ EZ and EZ SolventPlus™ Columns |
Length (Metric) | 4 cm |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | ||||||
15825274
![]() |
Diba
006EPS-06 |
6.6 mm |
POA
Each |
N/A | ||||||
15835274
![]() |
Diba
006EPS-10 |
10 mm |
£89.14
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
15845274
![]() |
Diba
006EPS-15 |
15 mm |
POA
Each |
N/A | ||||||
15855274
![]() |
Diba
006EPS-25 |
25 mm |
POA
Each |
N/A | ||||||
15865274
![]() |
Diba
006EPS-35 |
35 mm |
POA
Each |
N/A | ||||||
15875274
![]() |
Diba
006EPS-50 |
50 mm |
POA
Each |
N/A | ||||||
Specifications
Liquid Chromatography Column | |
Omnifit™ EZ and EZ SolventPlus™ Columns | |
4 cm |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.