missing translation for 'onlineSavingsMsg'
Learn More

Diba Omnifit™ Replacement Endpieces for EZ Columns

Product Code. 15825264
Encompass_Preferred
Click to view available options
Endcapped:
Adjustable
Fixed
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15825264

Brand: Diba 006EAE15

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Select from fixed or adjustable Omnifit™ Replacement Endpieces for EZ Columns

Specifications

Endcapped Adjustable
For Use With (Equipment) Omnifit™ EZ Columns
Diameter (Metric) Inner 15 mm
Type Liquid Chromatography Column
Length (Metric) 15 cm
Material PTFE
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.