missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Omnifix™ Solo 3-Piece Syringes
Features smooth plunger action and double-seal stopper. B Braun™ Omnifix™ Solo 3-Piece Syringes are designed for consistent performance.
£5.25
Specifications
Certifications/Compliance | EN ISO 7886-1, ISO 10993 resp. DIN EN 30993 |
---|---|
Material | Polyisoprene Rubber (Tip), Polypropylene (Barrel), Polypropylene (Plunger) |
Color | Natural |
Description | High contrast black graduation |
For Use With (Application) | For slow aspiration and injection |
Description
- High visibility; transparent barrel with permanent bold graduations
- Secure backstop to prevent accidental plunger withdrawal
- Double seal stopper prevents medication leakage
- Large, stable finger grips
- Components do not contain DEHP, PVC, or other rubber tree latex
- Disposable
- Piston with double sealing ring provides slow aspiration and injection
Specifications
EN ISO 7886-1, ISO 10993 resp. DIN EN 30993 | |
Natural | |
For slow aspiration and injection | |
Centric Luer-lock 3-part Syringe | |
Centric Luer Lock | |
Sterile |
Polyisoprene Rubber (Tip), Polypropylene (Barrel), Polypropylene (Plunger) | |
High contrast black graduation | |
Yes | |
Single-use | |
Yes |
Safety and Handling
missing translation for 'shelfLife' : 5 Years
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
B Braun™ Omnifix™ Solo 3-Piece Syringes