Learn More
Thermo Scientific™ OmniPac™ PCX-100 HPLC Columns
Separate hydrophobic cations using this solvent-compatible cation-exchange column.
£537.68 - £876.18
Specifications
Column Type | Mixed Mode |
---|---|
For Use With (Application) | Reversed Phase and Ion Exchange |
Max. Pressure | 4000 psi (275 bar) |
Particle Size | 8.5 μm |
Stationary Phase | Sulfonic Acid |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
11341723
|
Thermo Scientific™
042193 |
50 mm |
£537.68
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
||||||
11321723
|
Thermo Scientific™
042189 |
250 mm | N/A | N/A | N/A | |||||
Description
Separate hydrophobic cations using the solvent-compatible cation-exchange Thermo Scientific™ OmniPac™ PCX-100 Column. This polymer-based cation-exchange column is solvent compatible and stable over the entire pH range of 1-14. Solvents may be used to affect selectivity, solubilize otherwise insoluble samples, and to remove contaminants to prolong column lifetime. The OmniPac PCX-100 column is particularly well suited for the analysis of hydrophobic cationic analytes including amines, anilines, antidepressants, drugs, and metabolites (such as methotrexate and folic acid).
- Composed of a solvent-compatible polymer-based microporous substrate agglomerated with a latex bead layer that carries the cation-exchange functionality
- Ion exchange capacity of approximately 120 μeq/column
- 100% solvent-compatible and should always be run with at least 1% organic solvent in the mobile phase
Specifications
Mixed Mode | |
4000 psi (275 bar) | |
Sulfonic Acid | |
0 to 14 | |
L46 |
Reversed Phase and Ion Exchange | |
8.5 μm | |
Spherical, Microporous Polymer | |
60 Å | |
4 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.