missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Omnipore™ Membrane Filters, 1 μm
Hydrophilic PTFE polymer membrane filter compatible with virtually all solvents, acids, and alkaline solutions. Omnipore™ Membrane Filters are biologically and chemically inert.
£239.00 - £495.00
Specifications
Color | White |
---|---|
Filter Type | Screen Filter |
Material | PTFE |
Pore Size | 1.0 μm |
Filter Code | JAWP |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
10174213
|
Merck
JAWP01300 |
13 mm |
£239.00
Pack of 100 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
10418793
|
Merck
JAWP14225 |
142 mm |
£495.00
Pack of 25 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
10787074
|
Merck
JAWP02500 |
25 mm |
£304.00
Pack of 100 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
10123643
|
Merck
JAWP09025 |
90 mm |
£359.00
Pack of 25 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
10255933
|
Merck
JAWP04700 |
47 mm |
£400.00
Pack of 100 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Our Omnipore™ membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.
Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples
Applications:
- Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy
- Omnipore™ Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution
Specifications
White | |
PTFE | |
JAWP | |
Plain | |
85 μm |
Screen Filter | |
1.0 μm | |
Membrane is Hydrophilic PTFE compatible with virtually all solvents, acids & alkaline solutions | |
130°C | |
Filter Membranes |