missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Köttermann One Door Tall Storage Cabinet
This One Door Tall Storage Cabinet features a single door to protect stored equipment and utensils.
£717.50 - £876.95
Specifications
Adjustable | No |
---|---|
Cabinet Type | Tall Storage |
Door Type | Hinged |
Finish | Epoxy Coated |
For Use With (Application) | Storage |
Product Code | Brand | Hinge Side | No. of Shelves | Dimensions (D x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Hinge Side | No. of Shelves | Dimensions (D x W x H) | Price | Quantity & Availability | |||
17302089
|
Köttermann
301-00039 |
Left | 4 | 366 x 600 x 1920 mm |
£786.83
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||
17322089
|
Köttermann
301-00045 |
Right | 4 | 366 x 600 x 1920 mm |
£786.83
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||
17352089
|
Köttermann
301-00064 |
Right | 4 | 516 x 600 x 1920 mm |
£876.95
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||
17312089
|
Köttermann
301-00043 |
Right | 3 | 366 x 600 x 1920 mm |
£717.50
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||
Description
- Tall, slender design expands storage with a small footprint
- Single door protects stored items
Specifications
No | |
Hinged | |
Storage | |
1 | |
None | |
White |
Tall Storage | |
Epoxy Coated | |
Yes | |
None | |
No | |
Steel |