missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LiquiSampler

Product Code. p-8002411 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
Material:
PTFE, FEP
Polypropylene
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10759222

Brand: Buerkle™ 53301060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ LiquiSampler for liquids, according to DIN EN ISO 15528. Made of ultra pure and chemically inert PTFE/FEP or PP for contamination-free sampling. Sampling from open and closed containers, barrels, tanks, silos, water courses. Suitable for all openings of at least 32 mm in diameter.

  • Practical one-handed use at the push of a button
  • With scraping ring for marking of depth and cleaning
  • Transparent
  • Available in PTFE/FEP or PP transparent
  • Point sampling, all-layer sampling and bottom sampling possible
  • Suitable for all commercially available barrels and containers with opening of at least 32 mm in diameter
  • Easy to clean
TRUSTED_SUSTAINABILITY

Specifications

Product Type LiquiSampler
Material Polypropylene
Includes Scraping Ring
Handle Type Button - one-handed use
Capacity (Metric) 150 mL
Color Transparent
Certifications/Compliance DIN EN ISO 15528
For Use With (Application) Sampling From Open and Closed Containers, Barrels, Tanks, Silos, Water Courses, Point Sampling, All-Layer and Soil Sampling, Suitable for Use in Foodstuffs
Diameter (Metric) Outer 32 mm
Length (Metric) Shaft 60 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.