missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ ONE™ Oil Baths
Shop All Memmert Products
Click to view available options
Capacity (Metric):
7 L
10 L
14 L
22 L
29 L
45 L
Unit Size:
Each
Description
A range of test tube racks, baskets and other accessories is available, please contact Customer Service.
- Fuzzy supported PID microprocessor controller
- Digital display
- 2 x PT100 sensors
- Calibration facility on controller
- Audio and visual alarm
- Over-temperature protection
Specifications
Specifications
| Controller Type | Fuzzy-supported PID-microprocessor controller |
| Capacity (Metric) | 14 L |
| Certifications/Compliance | CE, VDE, GS |
| Display | Digital LED |
| For Use With (Application) | For mining, food and beverage, temperature control |
| Material | Stainless Steel |
| Model | ONE 14 |
| Temperature (Metric) Maximum | 200°C |
| Temperature Resolution | ±0.1°C |
| Length (Metric) | 578 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction