missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ ONE™ Oil Baths

Product Code. p-8002410 Shop All Memmert Products
Click to view available options
Capacity (Metric):
7 L
10 L
14 L
22 L
29 L
45 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10705973

Brand: Memmert™ ONE10

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Protect laboratory and samples, even at high temperatures. Memmert™ ONE™ Oil Baths offers multiple temperature protection through corrosion-resistant stainless steel and precise electronics.

A range of test tube racks, baskets and other accessories is available, please contact Customer Service.
  • Fuzzy supported PID microprocessor controller
  • Digital display
  • 2 x PT100 sensors
  • Calibration facility on controller
  • Audio and visual alarm
  • Over-temperature protection

Specifications

Controller Type Fuzzy-supported PID-microprocessor controller
Capacity (Metric) 10 L
Certifications/Compliance CE, VDE, GS
Display Digital LED
For Use With (Application) For mining, food and beverage, temperature control
Material Stainless Steel
Model ONE 10
Temperature (Metric) Maximum 200°C
Temperature Resolution ±0.1°C
Length (Metric) 578 mm
Length (Metric) Interior 350 mm
Width (Metric) 356 mm
Width (Metric) Interior 210 mm
Height (Metric) 238 mm
Height (Metric) Interior 140 mm
Depth (Metric) Interior 350 mm
Shipping Weight (Metric) 17 kg
Weight (Metric) 13 kg
Voltage 230 V
Wattage 1.2 w
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.