missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ One Type IIR Splash-resistant, Anti-glare Medical Mask
Be prepared for long hours of wear with this anti-glare, anti-fog medical mask complete with a comfortable foam band and anti-reflective tape.
Brand: Kolmi Hopen™ M34101MN-30
Additional Details : Weight : 1.52000kg
Description
- Protects environment from droplets from wearer
- Provides protection against biological fluids under pressure of 16 kPa
- Non-irritating inner layer designed to reduce moisture and wick away sweat
- Used by healthcare workers to reduce risk of infection or in the operating room
- Anti-reflective black tape to prevent glare in operating room
- Foam band to reduce fogging of glasses
Specifications
Blue | |
Polypropylene | |
(EU) 2017/745, ISO 9001, ISO 13485, EN 14683 | |
Medical |
Ties | |
175 x 95 mm | |
Yes | |
40 Pk. |