missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ PRO Oxygen Type IIR FFP2 Respiratory Mask
This respiratory pouch mask is ideal for protection against infectious diseases and in dusty environments.
£32.60 - £35.60
Specifications
Certifications/Compliance (Europe) | (EU) 2017/745, EN 14683:2019+AC:2019 |
---|---|
Design Type | Pouch/Duckbill |
Disposable | Single-use |
Material | Polypropylene |
Latex Free | Yes |
Product Code | Brand | Size | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Color | Price | Quantity & Availability | ||||
17760219
|
Kolmi Hopen™
M52214S-WH |
Small | White |
£35.60
Pack of 50 |
In Stock
Log in to see stock. |
||||
17730219
|
Kolmi Hopen™
M52010S-OR |
Medium | Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Filtering half mask with FFP2 NR D efficiency class
- Developed to protect against solid and liquid aerosols and particles
- Protects environment against droplets emitted by wearer and protects wearer from potential body fluid splashes
- Knitted head loops are ultrasonically welded for optimal comfort
- Fits perfectly to face to prevent exposure
- Made in France
Specifications
(EU) 2017/745, EN 14683:2019+AC:2019 | |
Single-use | |
Yes | |
50 Pk. |
Pouch/Duckbill | |
Polypropylene | |
Polybags |