missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ Type II Medical Masks with Earloops
Pleated medical mask with anti-fog nose clip can be used during transport of contagious patients.
£5.05 - £181.00
Specifications
Fastening Type | Earloops |
---|---|
Material | Polypropylene |
Style | Pleated |
Disposable | Yes |
For Use With (Application) | Medical |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17760179
|
Kolmi Hopen™
M14311-30-2000 |
Blue |
£181.00
Pack of 2000 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17770179
|
Kolmi Hopen™
M14321-30 |
Green |
£5.05
Pack of 60 |
In Stock
Log in to see stock. |
|||||
Description
- High filtration media (polypropylene)
- Two wide and comfortable elastic bands
- Very soft polypropylene edges
- Anatomical folding limits exposure to face
- Integrated anti-fog nose bar
- Fiberglass-free filter
- Produced in ISO 8 clean room (particle and microbiological control)
Specifications
Earloops | |
Pleated | |
Medical |
Polypropylene | |
Yes |