missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-Air™ Type IIR Anti-fog, Splash-resistant Medical Mask
This splash-resistant medical mask is complete with an anti-fog nose piece.
Brand: Kolmi Hopen™ M35311-30
4.13 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 3.70500kg
Description
- Comfortable, non-woven fabric and binding
- Protection against human liquids up to 120 mmHg
- Integrated anti-fog nose clip
- Fiberglass-free filter
- Produced in ISO 8 clean room (particulate and microbiological control)
Specifications
Honey | |
Polypropylene | |
Pleated | |
Yes | |
Yes |
Earloops | |
175 x 90 mm | |
CE, (EU) 2017/745, EN 14683:2019+AC:2019 | |
Medical | |
50 Pk. |