missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Op-R™ Type II Medical Mask with ≥99% Filter Efficiency
This splash-resistant medical mask is formulated to protect against biological fluids in the healthcare setting.
Brand: Kolmi Hopen™ M85100-BK
4.75 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 4.18000kg
Description
- Protects environment from droplets emitted by wearer
- Effective against bacteria, particles, and viruses
- Origami folding and Smile welding for better comfort and perfect fit
- Intended for healthcare professionals and patients to help prevent spread of infection
Specifications
Black | |
Polypropylene | |
Pleated | |
Yes | |
Yes |
Earloops | |
175 x 90 mm | |
(EU) 2017/745, EN 14683:2019+AC:2019, ISO 9001, ISO 13485 | |
≥99% | |
40 Pk. |