missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Op-Tema Safety Glasses
Click to view available options
Clear lens, black frame
Description
- For general use and protection against impact (45 m/s)
- Suitable for mechanical work: grinding, turning, milling, etc.
- Polycarbonate lenses offer 99.9% UV protection up to 380 nm
- Affordably priced protection for maximum value
- Lightweight full view lens
- Built-in molded browbar
- Soft, adjustable nosepiece
- Adjustable temple length and lens angle
- Abrasion resistant polycarbonate lens
- Adjustable, breakaway Flexicord retainer
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | EC Category PPE: 2, QA: ISO 9001/2000, EC Certificate: EC0723, EC Attestation: EC0723 |
Lens Coating | Scratch-resistant |
Lens Tint | Clear |
For Use With (Application) | General use and protection against impact (45m/s), mechanical work such as grinding, turning, milling |
Frame Color | Black |
Includes | Breakaway Flexicord retainer |
Lens Material | Polycarbonate |
Frame Material | Nylon |
UV Protection | UV400 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'