missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer Opaque White Tubing, 25 ft.
Cole Parmer Opaque White Tubing is ideal for general-purpose lab uses requiring high performance and long life.
£87.20
Specifications
Product Type | Tubing |
---|---|
Certifications/Compliance | FDA;USP |
Autoclavable | Autoclavable |
Material | C-Flex |
Overall Length (Metric) | 25 ft. |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Thickness (Metric) | Price | Quantity & Availability | |||
15476693
|
Cole Parmer
06424-03 |
3/16 in. | 5/16 in. | 1/16 in. |
£87.20
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
Description
Cole Parmer Opaque White Tubing is ideal for general-purpose lab uses requiring high performance and long life.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Exceptional tensile and tear strength
- Good biocompatibility
- Excellent chemical resistance
- Low gas permeability
- Smooth surface
- Manufactured in accordance to GMP
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Specifications
Tubing | |
Autoclavable | |
25 ft. | |
1/Pk. | |
135°C |
FDA;USP | |
C-Flex | |
-45°C | |
Sterile |