missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Product Code | Brand | Plug Type | Certifications/Compliance | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Certifications/Compliance | Price | Quantity & Availability | |||||
15514070
|
Fisherbrand™
88861026 |
EU, UK, CN Plug | CE |
£914.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Low profile design: Takes up less space and easily fits into most fume hoods and incubators. Plastic base offers durability.
- Microprocessor control: The microprocessor control provides electronic tilt angle adjustment which allows user to easily adjust rocking angle from 1 to 15° while unit is operating. Precise speed control provides smooth, low-speed rocking motion down to 1 rpm.
- Memory: Display will show last user settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- LED display: Touch pad controls with easy-to-read, LED displays for speed, tilt angle, and time . Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been shut off.
- Applications: Staining and destaining gels, hybridization procedures, hematology and blotting technique
Warranty
2 years
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Open Air Rockers