missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Open-Cell Foam Lab-Tips™ Swabs

General-purpose swab for cleaning small and confined areas.

Brand:  Berkshire™ LT000125.10

Additional Details : Weight : 1.00000kg

Product Code. 16303358

  • £905.00 / Pack of 1000
Estimated Shipment: 10-10-2024
to see stock.

Description

Description

  • Polyurethane foam over rigid core
  • 100 ppi open-cell foam
  • Thermally bonded head
  • Low particles, fibers, ions and extractables, no contaminating adhesives
  • Good chemical resistance
  • Good sorbency and excellent solvent hold
  • Laundered and packaged in cleanroom
Specifications

Specifications

ISO Class 4
5 in.
Swab
127mm
127mm
Rectangular
1.0 in.
25 mm
0.5 in.
Polyurethane Foam
0.5 in.
For cleaning small and confined areas, good chemical resistance, sorbency and excellent solvent hold
12.7mm
5 in.
Polyurethane Foam
9 mm
Rigid
5 mm
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers