missing translation for 'onlineSavingsMsg'
Learn More

Manutan Open top keg, 120 litre capacity

Brand:  Manutan A350790

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12894278

  • £137.64 / Each
Estimated Shipment: 08-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Full open top, heavy duty kegs, made from polyethylene. Excellent resistance to most chemicals. Removable black lid retained by metal bond and tension cap. Ideal for food storage. UN Approved.
  • Capacity: 120L
  • Dimensions (H x D) : 800mm x 498mm
  • UN specification : 1H2/X 225/S
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers